Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # 541-M

  • Zoro # G016502113


product price: $7.49
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541-M
Zoro #
G016502113
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
13 ga
Glove Length Style
Standard

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
541
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Cut Resistant
Yes
Glove Coating Color
Gray
Abrasion Resistant
Yes
Palm Type
Coated
Hem Style
Finished
Application
Intricate Sharp Parts Handling, Construction, Glass Handling, Bottling, Canning, Sheet Metal Work, Automotive, Fabrication
Puncture Resistant
Yes
Includes Finger Fourchettes
No
Insulated
No
Weight
Light
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Finger Material
Polyurethane
Finger Coverage
Full Finger
Silicone-Free
No
Knit Material Color
Gray
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Sold As
Pair
Lint-Free
No
EN 388 Rating
4342B
ANSI/ISEA Puncture Force
60 N
Brand and Series
Showa 541
Standards
ANSI 105, EN388
Glove Lining Material
HPPE
Suggested Use Environment
Dry/Light Oil
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Reversible
No
Glove Cut
Clute
Latex-Free
No
Thumb Style
Straight
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Palm Material
Polyurethane

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.