Shop SHOWA
See all product information
Create Account
Coated Gloves, Latex, Crinkled, Palm, 3 Abrasion Level, Black/Gray, XL (10) 1 PR, Vendor Pack
- Mfr # 330XL-10-V
- Zoro # G5975530
product price:Â
$
5.75
/pr
Key Features
Color
Black/Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- XL (10)
- Thickness
- 10 ga
- Glove Length
- 10 in
- Size
- XL
- Size- Numeric
- 10
- Size- Alpha
- XL
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, EN 388 Rating 2142X, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.