Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Latex, Gray, 9 1 PR

  • Mfr # 451L-09

  • Zoro # G602679847


product price: $7.89
/pr
Sold in multiples of 2 for $15.78

Key Features

Glove Size
9
Color
Gray
Glove Coating Material
Latex
Palm Width (cm)
4.6
Outside Diameter
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451L-09
Zoro #
G602679847
UPC #
38054915292
Country of Origin
Malaysia

Dimensions

Glove Size
9
Palm Width (cm)
4.6
Outside Diameter
0.25

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Latex

Description

The textured latex coating on these Showa Thermal Fit Gloves gives you outstanding abrasion resistance and a sure grip while handling rough or slippery materials. Elasticized cuffs. One pair.
Available sizes: S (7), M (8), L (9) or XL (10).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.