Shop SHOWA
See all product information
Create Account
Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Gray/White, M 1 PR
- Mfr # 451M-08
- Zoro # G116502112
product price:Â
$
4.65
/pr
Key Features
Glove Size
M
Color
Gray/White
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- M
- Thickness
- 10 ga
- Glove Length
- 9 in
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 2241X, EN 511 010, Insulated Yes, EN 511 Rating 10, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.