This item is Discontinued.

Showa Coated Gloves, 4 Abrasion Level, Black/Blue, M 1 PR 380

This item is Discontinued.

Showa

Coated Gloves, 4 Abrasion Level, Black/Blue, M 1 PR (Discontinued)

Mfr # 380
Zoro # G5726246
UPC # 038054076375
Country of Origin Viet Nam
Category Coated Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
380
Zoro #
G5726246
UPC #
038054076375
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Thickness
13 ga

Details

Item
Coated Gloves
Color
Black/Blue
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
ANSI/ISEA 105 2005, EN388 3121, CE
Glove Construction
Seamless Knit
Application
Parts Handling, Parts Assembly, Oil Refineries, Automotive Repair
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
1
Resists
Abrasions
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Elastic
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105 2005, EN388 3121, CE, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.