Zoro Homepage
This item is Discontinued.
Showa Coated Gloves, M, Gray/White, PR 4550-08

Coated Gloves, M, Gray/White, PR (Discontinued)

  • Mfr # 4550-08
  • Zoro # G0053496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550-08
Zoro #
G0053496
UPC #
038054458386
Country of Origin
United States

Dimensions

Glove Size
8
Thickness
15 ga

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Standards CE, EN388 4131, Glove Coating Cover 3/4, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.