Coated Gloves, Natural Rubber Latex, Rough, Full, 4 Abrasion Level, Blue, S 1 PR

  • Mfr # 305S-07

  • Zoro # G5774592


product price:  $5.25
/pr

Key Features

Color
Blue
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305S-07
Zoro #
G5774592
UPC #
038054914271
Country of Origin
Malaysia

Dimensions

Glove Size
S
Thickness
10
Glove Length
10"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ASTM
Glove Construction
Seamless Knit
Reversible
No
Application
Construction, Landscaping, Warehouse, Packing
Thumb Style
Coated
Glove Style
Chore
Finger Style
Full Finger
Glove Cut
Gunn
Coating Coverage
3/4 Dip
Glove Lining Material
Cotton/Polyester
Fabric Weight
10 gauge seamless knitted liner
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Coating Material
Natural Rubber Latex
Latex-Free
No
Brand and Series
Showa 305
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Coating Type
Dipped
Lint-Free
No
Minimum Temperature
Not Rated
Knit Material
Cotton
Hem Style
Finished
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Blue
EN 388 Rating
2142X
Knit Material Color
Blue
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Double-Dipped
No
Palm Type
Coated
Series
305

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ASTM, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.