Coated Gloves, Nitrile, Sandy, Full, Not Rated Abrasion Level, Blue, 7 1 PR

  • Mfr # 377M-07-V

  • Zoro # G0484727


product price:  $9.75
/pr

Key Features

Glove Size
7
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
377M-07-V
Zoro #
G0484727
UPC #
038054097479
Country of Origin
Viet Nam

Dimensions

Glove Size
7
Thickness
13 ga
Glove Length
10"
Size
M
Size- Numeric
7

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
CE, EN388
Glove Construction
Seamless Knit
Application
General Purpose, Automotive, Assembly, Maintenance
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
1
Resists
Abrasions, Tear, Grease, Oil
Suggested Use Environment
Dry/Light Oil
Thumb Style
Coated
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Knit Wrist
Series
377
Glove Lining Material
Knit

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.