Coated Gloves, Nitrile, Smooth, Full, Not Rated Abrasion Level, Blue, 2XL 1 PR

  • Mfr # 377XXL-10-V

  • Zoro # G5976151


product price:  $8.79
/pr

Key Features

Glove Size
2XL
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
377XXL-10-V
Zoro #
G5976151
UPC #
038054097400
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
11"
Size
2XL

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Coating Coverage
Full
Coating Material
Nitrile
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Insulated
No
ANSI/ISEA Cut Level
A1
Palm Material
Nitrile
Glove Hand Style
Left and Right
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Cut
Clute
Series
377

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards EN388, Insulated No, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.