Coated Gloves, Not Rated Abrasion Level, Light Green/Green, 1 PR

  • Mfr # 4500-10

  • Zoro # G9788823


product price:  $3.79
/pr
Sold in multiples of 3 for $11.37

Key Features

Color
Light Green/Green
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Resists
Abrasions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-10
Zoro #
G9788823
UPC #
038054448301
Country of Origin
Viet Nam

Details

Item
Coated Gloves
Color
Light Green/Green
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Resists
Abrasions
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
2
Glove Materials
Polyester/Stainless Steel
Cuff
Knit
Gauge
13
Base Coating Material
Foam Nitrile
Application
Small Parts Assembly, Inspection, Shipping And Receiving, Light Fabrication, Material Handling
Lining
Nylon
Suggested Use Environment
Dry

Description

Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.