Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Protection Cut-Resistant Gloves, Acrylic Lining, Blue, M

  • Mfr # 282M-08

  • Zoro # G5899378


product price: $22.29
/pr

Key Features

Color
Blue
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282M-08
Zoro #
G5899378
UPC #
038054954086
Country of Origin
Malaysia

Dimensions

Size
M
Glove Size
M
Glove Length
11 in
Length
11 in
Thickness
10 ga
Size- Numeric
M

Details

Item
Cold Protection Cut-Resistant Gloves
Color
Blue
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Gauntlet
Insulated
Yes
Gauge
10
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
2
Standards
ANSI/ISEA 105 2005, CE
Cuff
Gauntlet
Suggested Use Environment
Dry
ANSI/ISEA Abrasion Level
6
Glove Coating Finish
Rough
Series
282
Coating Material
Polyurethane
Glove Coating Coverage
Full
Glove Coating Material
Polyurethane
Glove Hand Style
Left and Right
Latex-Free
Yes
Glove Liner Material
Acrylic
Anti-Static
No
Finger Coverage
Full Finger
Silicone-Free
No
Includes Pull Strap
No
Glove Insulation Material
Acrylic
Glove Materials
Acrylic
Glove Coating Color
Blue
Low-Profile Impact Protection
No
Waterproof
Yes
Glove Construction
Rubber
Water Resistant
Yes
Brand and Series
Showa 282
Min. Temp.
Not Rated
Touchscreen Compatible
No
Glove Coating Cover
Full
Glove Lining Material
Acrylic
Glove Features
Waterproof
Knit Material
Acrylic
Oil-Resistant
No
Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Glove Insulation Material Acrylic, Standards CE, EN388: 2016, EN388: 2003: 4221, EN511: 2006, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Acrylic Liner and Insulation, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.