Zoro Homepage

Cotton/Polyester, Gray, 10 1 PR

  • Mfr # 330XL-10

  • Zoro # G502680394


product price: $6.15
/pr
Sold in multiples of 2 for $12.30

Key Features

Color
Gray
Glove Coating Material
Cotton/Polyester
Outside Diameter
0.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330XL-10
Zoro #
G502680394
UPC #
38054916107
Country of Origin
Malaysia

Dimensions

Glove Size
10
Outside Diameter
0.27

Details

Color
Gray
Glove Coating Material
Cotton/Polyester

Description

These Showa Atlas 300 Latex-Coated Grip Gloves have a textured, latex coating that give you outstanding abrasion resistance and a sure grip while handling slippery materials. One pair. Available sizes: M (8), L (9) or XL (10).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.