Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton/Polyester, Gray, 9 1 PR

  • Mfr # 330L-09

  • Zoro # G202680403


product price: $6.15
/pr
Sold in multiples of 2 for $12.30

Key Features

Color
Gray
Glove Coating Material
Cotton/Polyester
Outside Diameter
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330L-09
Zoro #
G202680403
UPC #
38054916190
Country of Origin
Malaysia

Dimensions

Glove Size
9
Outside Diameter
0.23

Details

Color
Gray
Glove Coating Material
Cotton/Polyester

Description

These Showa Atlas 300 Latex-Coated Grip Gloves have a textured, latex coating that give you outstanding abrasion resistance and a sure grip while handling slippery materials. One pair. Available sizes: M (8), L (9) or XL (10).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.