CS700 Chemical Resistant Gloves, Polyester, 11 3/4 in L, 1.16 mm, Blue, 7, 1 PR

  • Mfr # CS700S-07

  • Zoro # G002492503


product price:  $5.69
/pr

Key Features

Color
Blue
Size
S
Glove Materials
Polyester
Glove Length
11 3/4 in
Glove Thickness
1.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS700S-07
Zoro #
G002492503
UPC #
713740066372
Country of Origin
Viet Nam

Dimensions

Size
S
Glove Size
7
Glove Length
11 3/4 in
Glove Thickness
1.16 mm
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Polyester
Latex-Free
Contains Latex
Cuff Style
Pinked
Series
CS700
Glove Texture
Rough
Standards
EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Supported / Unsupported
Unsupported
Glove Coating Finish
Foam
Impact Glove Type
CE Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Construction
Seamless Knit
Glove Liner Material
Polyester
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Glove Coating Color
Blue
Glove Texture Location
Fully
Brand and Series
Chemrest
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Fully, 1.16 mm, 11 3/4 in, Glove Size 7, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.