CS710 Chemical Resistant Gloves, Polyester, 11 3/4 in L, 1.47 mm, Blue, 11, 1 PR

  • Mfr # CS710XXL-11

  • Zoro # G202492501


product price:  $9.99
/pr

Key Features

Color
Blue
Size
2XL
Glove Size
11
Glove Materials
Polyester
Glove Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS710XXL-11
Zoro #
G202492501
UPC #
713740068314
Country of Origin
Viet Nam

Dimensions

Size
2XL
Glove Size
11
Glove Length
11 3/4 in
Glove Thickness
1.47 mm
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Polyester
Latex-Free
Contains Latex
Cuff Style
Pinked
Glove Texture
Foam
Series
CS710
Standards
EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Impact Glove Type
CE Rated
Glove Coating Finish
Foam
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Coating Color
Blue
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
Glove Liner Material
Polyester
Glove Texture Location
Fully
Glove Coating Material
Nitrile
Silicone-Free
Silicone-Free
Brand and Series
Chemrest
Sterile/Non-Sterile
Non-Sterile
Max. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Fully, 1.47 mm, 11 3/4 in, Glove Size 11, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.