CS710 Chemical Resistant Gloves, Polyester, 11 3/4 in L, 1.47 mm, Blue, 7, 1 PR

  • Mfr # CS710S-07-V

  • Zoro # G502492454


product price:  $5.65
/pr

Key Features

Color
Blue
Size
S
Glove Size
7
Glove Materials
Polyester
Glove Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS710S-07-V
Zoro #
G502492454
UPC #
713740069373
Country of Origin
Viet Nam

Dimensions

Size
S
Glove Size
7
Glove Length
11 3/4 in
Glove Thickness
1.47 mm
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Polyester
Latex-Free
Contains Latex
Cuff Style
Pinked
Series
CS710
Glove Texture
Foam
Standards
EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Supported / Unsupported
Unsupported
Glove Coating Finish
Foam
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
Glove Hand Style
Left and Right
Glove Texture Location
Fully
Glove Coating Material
Nitrile
Glove Coating Color
Blue
Glove Coating Coverage
Full
Impact Glove Type
CE Rated
Glove Liner Material
Polyester
Glove Construction
Seamless Knit
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Silicone-Free
Silicone-Free
Brand and Series
Chemrest
Sterile/Non-Sterile
Non-Sterile
Min. Temp.
Not Rated
Biodegradable
Non-Biodegradable
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Fully, 1.47 mm, 11 3/4 in, Glove Size 7, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.