CS720 Chemical Resistant Gloves, Cotton, Nitrile, Polyester, 12 in L, Blue, XL, 1 PR

  • Mfr # CS720XL-10-V

  • Zoro # G8093096


product price:  $7.15
/pr
Sold in multiples of 6 for $42.90

Key Features

Color
Blue
Size
XL
Glove Materials
Cotton, Nitrile, Polyester
Glove Length
12 in
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS720XL-10-V
Zoro #
G8093096
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Cotton, Nitrile, Polyester
Cuff Style
Straight
Series
CS720
Standards
CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
Glove Coating Material
Nitrile
Insulated
Not Insulated
Glove Liner Material
Cotton
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Abrasion Cycles
10,000
ANSI/ISEA Cut Level
A1
ANSI/ISEA Cut Load
200 g
Glove Coating Finish
Rough
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Blue
ANSI/ISEA Puncture Force
60 N
Glove Construction
Seamless Knit
Brand and Series
Showa CS720
Glove Coating Coverage
Full
ANSI/ISEA Puncture Level
3
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Touchscreen Compatible

Description

Chemical Protection Glove, 12 in, Glove Size XL, Color Blue, Standards CE Cat. III, EN 388:2016 3132A, EN ISO 374-1:2016/Type A-JKLMNO, EN ISO 374-5:2016, EN 407:201 X1XXXX, ANSI/ISEA 105-2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.