CS721 Chemical Resistant Gloves, Polyester, 13 3/4 in L, 1.23 mm, Blue, 10, 1 PR

  • Mfr # CS721XL-10

  • Zoro # G702492490


product price:  $8.09
/pr

Key Features

Size
XL
Color
Blue
Glove Materials
Polyester
Glove Length
13 3/4 in
Glove Thickness
1.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS721XL-10
Zoro #
G702492490
UPC #
713740071307
Country of Origin
Viet Nam

Dimensions

Size
XL
Glove Size
10
Glove Length
13 3/4 in
Glove Thickness
1.23 mm
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Polyester
Cuff Style
Pinked
Series
CS721
Glove Texture
Rough
Standards
EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016
Supported / Unsupported
Unsupported
EN ISO 374 Chemical Rating
Type A - JKLMNOPT
Glove Coating Color
Blue
Impact Glove Type
CE Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Liner Material
Polyester
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Glove Texture Location
Fully
Glove Coating Coverage
Full
Glove Coating Finish
Rough
Glove Coating Material
Nitrile
Silicone-Free
Silicone-Free
Brand and Series
Chemrest
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Min. Temp.
Not Rated
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Fully, 1.23 mm, 13 3/4 in, Glove Size 10, Color Blue, Unsupported, Standards EN 388:2016, EN 407:2004, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.