Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # S-TEX377SCM-07

  • Zoro # G6013242


product price: $20.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX377SCM-07
Zoro #
G6013242
UPC #
713740906272
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Extended Cuff
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
S-TEX 377
Cuff Style
Safety
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Standards
ANSI, EN388
Latex-Free
Yes
Glove Hand Style
Left and Right
Palm Material
Nitrile
Insulated
No
Silicone-Free
No
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
3
Brand and Series
Showa S-TEX 377SC
Glove Liner Material
Polyester/Steel
Glove Coating Color
Blue
Hand Protection Style
Glove
Lint-Free
No
Minimum Temperature
Not Rated
Knit Material Color
Black/Blue
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Hem Style
Finished
EN 388 Rating
4X41D
Sold As
Pair
Double-Dipped
Yes
Glove Lining Material
Polyester, Steel
Palm Type
Coated
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.