Cut-Resistant Coated Gloves, Cut Level A4 , Double Dipped , Nitrile , Smooth , XL 1 PR

  • Mfr # S-TEX376XL-09

  • Zoro # G9754297


product price:  $15.45
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX376XL-09
Zoro #
G9754297
UPC #
713740794992
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
S-TEX 376
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Level
1
ANSI/ISEA Puncture Force
0 N
Weight
Medium
Finger Material
Cut Resistant Fiber with Hagane Steel
Glove Hand Style
Ambidextrous
Palm Material
Nitrile
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Application
Assembly, Maintenance
Abrasion Resistant
Yes
Glove Cut
Clute
Standards
ANSI 105, EN388
Brand and Series
Showa S-TEX 376
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Insulated
No
Glove Back Material
Cut Resistant Fiber with Hagaugene Steel
Glove Coating Color
Black,Blue
EN 388 Rating
4X41D
Double-Dipped
Yes
Hand Protection Style
Glove
Palm Type
Coated
Reversible
No
Touchscreen Compatible
No
Hem Style
Finished
Glove Lining Material
Stainless Steel
Finger Coverage
Full Finger
Sold As
Pair
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Lint-Free
No
Knit Material Color
Gray

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products