Cut-Resistant Coated Gloves, Cut Level 2 , Latex , Rough , 10 1 PR

  • Mfr # 67NFW-10

  • Zoro # G5720777


product price:  $8.79
/pr

Key Features

Glove Size
10
ANSI/ISEA Cut Level
2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67NFW-10
Zoro #
G5720777
UPC #
038054562403
Country of Origin
Guatemala

Dimensions

Glove Size
10
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Cuff Style
Safety
ANSI/ISEA Cut Grams
Greater Than 500
Glove Cut
Clute
Standards
TAA Compliant
Puncture Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Force
Greater Than 20
Suggested Use Environment
Dry
Palm Material
Natural Rubber
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Application
Handling Sharp-Edged Objects Like Glass, Sheet Metal, Scrap Metal Or Slippery, Abrasive Materials Like Lumber, Tile, Concrete Block, Brick
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards TAA Compliant, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.