Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level 2 , Nitrile , Smooth , 9 1 PR

  • Mfr # 7066-09

  • Zoro # G4517125


product price: $5.45
/pr

Key Features

ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Navy, White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7066-09
Zoro #
G4517125
UPC #
038054014698
Country of Origin
Guatemala

Dimensions

Glove Size
9
Thickness
30 mil

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Navy, White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Safety
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Application
General Purpose
Suggested Use Environment
Dry
Standards
EN-388-2003
ANSI/ISEA Cut Level - 2011
2
Minimum Temperature
Not Rated
Palm Color
Navy, White
Glove Lining Material
Cotton

Description

Coated Gloves, Standards EN-388-2003, TAA Compliant, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.