Cut Resistant Coated Gloves, Cut Level 4 , Biopolymer , Sandy , M 1 PR
Mfr # 234M-07-V
Zoro # G4235854
product price: $10.25
/prKey Features
ANSI/ISEA Cut Level
4
Glove Coating Material
Biopolymer
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234M-07-V
Zoro #
G4235854
UPC #
713740996273
Country of Origin
Guatemala
Dimensions
Glove Size
M
Glove Length
10.5 in
Size - Numeric
7
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Biopolymer
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1500
Stitching Material
HPPE/Nylon/Spandex(R)
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
1
ANSI/ISEA Puncture Force
Less Than 10
Glove Hand Style
Left and Right
Palm Material
Nitrile
Thumb Style
Wing
Glove Cut
Clute
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2500
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI 105, EN388, TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.