Cut Resistant Coated Gloves, Cut Level 4 , Dipped , Latex , Smooth , M 1 PR

  • Mfr # S-TEX300M-08

  • Zoro # G3589345


product price:  $16.49
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX300M-08
Zoro #
G3589345
UPC #
038054972684
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX 300
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Application
Mechanical And Automotive, Recycling, Construction, Bottling, Machine Assembly, Glass Handling, Compartment Assembly, Sheet Metal Handling
Cut Resistant
Yes
ANSI/ISEA Puncture Level
4
Puncture Resistant
Yes
Finger Material
Natural Rubber Latex
ANSI/ISEA Puncture Force
Greater Than 100
Palm Material
Natural Rubber Latex
Standards
ANSI/ISEA 105-2005
Thumb Style
Straight
Glove Cut
Clute
Suggested Use Environment
Dry
Latex-Free
No
Silicone-Free
No
Brand and Series
Showa S-TEX 300
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Hand Protection Style
Glove
Reversible
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Knit Material Color
Yellow
Glove Coating Color
Black
Palm Type
Coated
Double-Dipped
No
Finger Coverage
Full Finger
Glove Lining Material
Kevlar®
Sold As
Pair
Includes Finger Fourchettes
No
Lint-Free
No
EN 388 Rating
2X43DP
ANSI/ISEA Cut Level - 2011
4

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.