Cut Resistant Coated Gloves, Cut Level 4 , Dipped , Latex , Smooth , S 1 PR

  • Mfr # S-TEX300S-07

  • Zoro # G3589336


product price:  $16.49
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX300S-07
Zoro #
G3589336
UPC #
038054972677
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX 300
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Palm Material
Natural Rubber Latex
Suggested Use Environment
Dry
Standards
ANSI/ISEA 105-2005
Application
Mechanical And Automotive, Recycling, Construction, Bottling, Machine Assembly, Glass Handling, Compartment Assembly, Sheet Metal Handling
Finger Material
Natural Rubber Latex
Cut Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Force
Greater Than 100
Glove Cut
Clute
Puncture Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Silicone-Free
No
Brand and Series
Showa S-TEX 300
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Lint-Free
No
Hem Style
Finished
Finger Coverage
Full Finger
Double-Dipped
No
Glove Lining Material
Kevlar®
EN 388 Rating
2X43DP
Sold As
Pair
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Reversible
No
Knit Material Color
Yellow

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.