Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 540-XL

  • Zoro # G414772705


product price: $10.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-XL
Zoro #
G414772705
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
540
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Reversible
No
Thumb Style
Straight
Glove Cut
Clute
Latex-Free
No
Glove Coating Color
White
Knit Material Color
White
Glove Hand Style
Left and Right
Application
Machining, Scrap Metal Handling, Glazing, Glass Handling, Automotive Industry, Cutting Fluids, Construction, HVAC, Electronic Assembly, Maintenance
Abrasion Resistant
Yes
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
2
Double-Dipped
No
Suggested Use Environment
Dry/Light Oil
Glove Lining Material
HPPE
Standards
ANSI/ISEA
ANSI/ISEA Puncture Force
60 N
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Type
Coated
Brand and Series
Showa 540
Silicone-Free
No
Sold As
Pair
Insulated
No
Touchscreen Compatible
No
Puncture Resistant
Yes
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
EN 388 Rating
4241B
Hem Style
Finished
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4241B, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.