Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , S 1 PR
Mfr # 540S-V
Zoro # G908373067
product price: $11.29
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Series
540-V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540S-V
Zoro #
G908373067
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Series
540-V
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Palm Material
Polyurethane
Standards
ANSI/ISEA
Description
VF,Coated Gloves,White,S,4JY46,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.