Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , S 1 PR

  • Mfr # 540-S

  • Zoro # G5726088


product price: $10.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-S
Zoro #
G5726088
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
S
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
540
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Thumb Style
Straight
Standards
ANSI/ISEA
Puncture Resistant
Yes
Application
Machining,Scrap Metal Handling,Glazing,Glass Handling,Automotive Industry,Cutting Fluids,Construction,HVAC,Electronic Assembly,Maintenance
ANSI/ISEA Puncture Force
60 N
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
2
Palm Material
Polyurethane
Suggested Use Environment
Dry/Light Oil
Glove Cut
Clute
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Silicone-Free
No
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.