Shop SHOWA
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Crinkled, XL, 1 PR, Vendor Pack
- Mfr # 346XL-09-V
- Zoro # G315193777
product price:Â
$
8.79
/pr
Key Features
Color
Gray
Glove Coating Material
Latex
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A4
Series
Duracoil 346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346XL-09-V
- Zoro #
- G315193777
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Cut Resistant Coated Gloves
- Color
- Gray
- Glove Coating Material
- Latex
- Glove Construction
- Seamless Knit
- ANSI/ISEA Cut Level
- A4
- Series
- Duracoil 346
- Glove Materials
- HPPE
- Palm Material
- Latex
Dimensions
- Glove Size
- XL
Description
Coated Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.