Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , L 1 PR

  • Mfr # 346L-08

  • Zoro # G7959404


product price:  $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346L-08
Zoro #
G7959404
UPC #
713740546881
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10.5 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
346
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Stitching Material
HPPE
Finger Material
Latex
Puncture Resistant
No
Suggested Use Environment
Dry/Light Oil
Palm Material
Latex
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Standards
ANSI 105, EN388
Glove Cut
Gunn
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
60 N
Brand and Series
Showa 346
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Glove Back Material
HPPE
Insulated
No
Double-Dipped
No
Reversible
No
Includes Finger Fourchettes
No
Silicone-Free
No
Touchscreen Compatible
No
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Minimum Temperature
Not Rated
Lint-Free
No
Sold As
Pair
Glove Lining Material
HPPE
EN 388 Rating
2X42C
Finger Coverage
Full Finger
Knit Material Color
Gray
Hem Style
Finished
Glove Coating Color
Black
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.