Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Smooth , 2XL 1 PR

  • Mfr # KV300XXL-11

  • Zoro # G5249361


product price:  $12.49
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV300XXL-11
Zoro #
G5249361
UPC #
038054914417
Country of Origin
Guatemala

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
KV300
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
Glove Construction
Seamless Knit
Glove Cut
Clute
Finger Material
Rubber
ANSI/ISEA Puncture Level
4
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Palm Material
Natural Rubber Latex
Abrasion Resistant
Yes
Puncture Resistant
Yes
Thumb Style
Straight
Cut Resistant
Yes
Standards
ANSI/ISEA 105-2005, TAA Compliant
Application
Liner, food handling/Processing, Glass handling
Silicone-Free
No
Latex-Free
No
Brand and Series
Showa KV300
Insulated
No
Reversible
No
Double-Dipped
No
Hem Style
Finished
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Touchscreen Compatible
No
Knit Material Color
Yellow
Includes Reinforced Thumb Crotch
No
Palm Type
Coated
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Sold As
Pair
Glove Coating Color
Blue
Includes Finger Fourchettes
No
EN 388 Rating
3X43CP
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43CP, Standards ANSI/ISEA 105-2005, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.