Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Rough , S 1 PR

  • Mfr # 546WS-06

  • Zoro # G7959438


product price: $8.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546WS-06
Zoro #
G7959438
UPC #
713740963169
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
546W
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Glove Cut
Gunn
Finger Material
Polyurethane
Puncture Resistant
No
Standards
ANSI 105, EN388
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Stitching Material
HPPE
ANSI/ISEA Puncture Level
0
Palm Material
Polyurethane
ANSI/ISEA Puncture Force
Greater than 100
Brand and Series
Showa 546W
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
HPPE
Insulated
No
Sold As
Pair
Hem Style
Finished
Knit Material Color
White
Silicone-Free
No
Glove Coating Color
White
Palm Type
Coated
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4X42C
Latex-Free
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Reversible
No
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Finger Fourchettes
No
Lint-Free
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.