Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Smooth , 2XL 1 PR

  • Mfr # 576XXL-10

  • Zoro # G3553722


product price:  $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576XXL-10
Zoro #
G3553722
UPC #
713740556804
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Glove Length
10.75 in
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
576
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Finger Material
Nitrile
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
HPPE
Glove Cut
Gunn
Puncture Resistant
No
Glove Back Material
HPPE
Glove Hand Style
Left and Right
Palm Material
Nitrile
ANSI/ISEA Puncture Level
0
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
60 N
Thumb Style
Wing
Insulated
No
Brand and Series
Showa 576
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black,Gray
Touchscreen Compatible
No
Finger Coverage
Full Finger
Double-Dipped
Yes
Hem Style
Finished
EN 388 Rating
4X42C
Includes Finger Fourchettes
No
Lint-Free
No
Sold As
Pair
Minimum Temperature
Not Rated
Reversible
No
Glove Lining Material
HPPE
Hand Protection Style
Glove
Palm Type
Coated
Knit Material Color
Gray
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.