Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # 576M-07

  • Zoro # G3553923


product price: $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576M-07
Zoro #
G3553923
UPC #
713740556873
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
9.75 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
576
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Glove Back Material
HPPE
ANSI/ISEA Puncture Level
0
Finger Material
Nitrile
Glove Cut
Gunn
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Palm Material
Nitrile
Standards
ANSI 105, EN388
Puncture Resistant
No
ANSI/ISEA Puncture Force
60 N
Insulated
No
Stitching Material
HPPE
Brand and Series
Showa 576
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Palm Type
Coated
Latex-Free
No
Knit Material Color
Gray
Double-Dipped
Yes
Sold As
Pair
Glove Coating Color
Black,Gray
Glove Lining Material
HPPE
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Silicone-Free
No
EN 388 Rating
4X42C
Hem Style
Finished
Finger Coverage
Full Finger
Reversible
No
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.