Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Rough , L 1 PR

  • Mfr # KV300L-09-V

  • Zoro # G1702963


product price:  $12.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue, Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV300L-09-V
Zoro #
G1702963
UPC #
038054001391
Country of Origin
Guatemala

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Blue, Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Standards
ASTM, TAA Compliant
Glove Cut
Clute
Finger Material
Kevlar(R)
Thumb Style
Natural
Puncture Resistant
Yes
Abrasion Resistant
Yes
Palm Material
Natural Rubber Latex
Application
Cut Protection, Glass Handling
ANSI/ISEA Puncture Level
4
Suggested Use Environment
Dry
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
Greater Than 100
Glove Back Material
Kevlar®
Silicone-Free
No
Glove Lining Material
Kevlar®
ANSI/ISEA Abrasion Cycles
Greater than 1000
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 3, Standards ASTM, TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.