Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Sandy , S 1 PR
Mfr # 386S-06-V
Zoro # G4233623
product price: $10.29
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
386S-06-V
Zoro #
G4233623
UPC #
713740776967
Country of Origin
Viet Nam
Dimensions
Glove Size
S
Glove Length
10 in
Size - Numeric
6
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1000
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Force
Greater than 100
Glove Hand Style
Left and Right
Palm Material
Nitrile
Thumb Style
Wing
Stitching Material
HPPE/Nylon/Spandex(R)
ANSI/ISEA Puncture Level
1
Glove Cut
Clute
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material Engineered Yarn, HPPE, Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, EN 388 Rating 4X42C, Standards CAT II CE, EN 388:2016+A1:2018 4X42C, EN ISO 21420:2020, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Durable and Flexible, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.