Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Sandy , XL 1 PR
Mfr # 386XL-09-V
Zoro # G4235714
product price:Â $12.99
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
386XL-09-V
Zoro #
G4235714
UPC #
713740776998
Country of Origin
Viet Nam
Dimensions
Glove Size
XL
Glove Length
11 in
Size - Numeric
9
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1000
Stitching Material
HPPE/Nylon/Spandex(R)
Glove Cut
Clute
Palm Material
Nitrile
ANSI/ISEA Puncture Force
Greater than 100
Standards
ANSI 105, EN388
Thumb Style
Wing
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.