Cut Resistant Coated Gloves, Cut Level A3 , Foam Nitrile , Smooth , 2XL 1 PR
Mfr # 577XXL-10-V
Zoro # G4232199
product price:Â $12.15
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
577XXL-10-V
Zoro #
G4232199
UPC #
713740557009
Country of Origin
Viet Nam
Dimensions
Glove Size
2XL
Glove Length
11.75 in
Size - Numeric
10
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
DURACoil(TM)
ANSI/ISEA Cut Grams
Greater than 1000
Palm Material
Nitrile
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Greater than 100
Stitching Material
HPPE/Nylon/Spandex(R)
ANSI/ISEA Puncture Level
1
Standards
ANSI 105, EN388
Thumb Style
Wing
Glove Cut
Clute
ANSI/ISEA Abrasion Cycles
Greater than 20,000
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 6, Standards ANSI 105, EN388, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.