Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , 2XL 1 PR

  • Mfr # 4561XXL-10

  • Zoro # G2281890


product price:  $7.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4561XXL-10
Zoro #
G2281890
UPC #
038054996406
Country of Origin
Guatemala

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
4561
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1600
Glove Construction
Seamless Knit
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Palm Material
Nitrile
Glove Cut
Gunn
Finger Material
Kevlar(R)
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Less Than 10
ANSI/ISEA Puncture Level
1
Standards
ANSI 105, EN388, TAA Compliant
Application
Automotive, Construction, Glass
Puncture Resistant
No
Thumb Style
Wing
Silicone-Free
No
Brand and Series
Showa 4561
Latex-Free
No
ANSI/ISEA Abrasion Cycles
2100
Glove Back Material
Kevlar®
Insulated
No
Hem Style
Finished
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Lint-Free
No
Reversible
No
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
Glove Coating Color
Black
Hand Protection Style
Glove
EN 388 Rating
X4XX
Touchscreen Compatible
No
Knit Material Color
Yellow
Palm Type
Coated
Glove Lining Material
Kevlar(R)
Maximum Temperature
250 Degrees C

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating X4XX, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.