Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Sandy , S 1 PR

  • Mfr # 4561S-06

  • Zoro # G2281699


product price: $9.15
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4561S-06
Zoro #
G2281699
UPC #
038054996468
Country of Origin
Guatemala

Dimensions

Glove Size
S
Glove Length
9 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
4561
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1600
Glove Construction
Seamless Knit
Puncture Resistant
No
Standards
ANSI 105, EN388
Palm Material
Nitrile
ANSI/ISEA Puncture Force
Less Than 10
Application
Automotive, Construction, Glass
ANSI/ISEA Puncture Level
1
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Finger Material
Kevlar(R)
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Glove Cut
Gunn
Abrasion Resistant
Yes
Latex-Free
No
Brand and Series
Showa 4561
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
2100
Insulated
No
Glove Back Material
Kevlar®
Includes Finger Fourchettes
No
Knit Material Color
Yellow
Double-Dipped
No
Hem Style
Finished
Hand Protection Style
Glove
Sold As
Pair
Minimum Temperature
Not Rated
Reversible
No
Touchscreen Compatible
No
EN 388 Rating
4X32D
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Palm Type
Coated
Lint-Free
No
Glove Lining Material
Kevlar(R)
Maximum Temperature
250 Degrees C

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.