Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # S-TEX581M-07

  • Zoro # G0638668


product price: $20.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX581M-07
Zoro #
G0638668
UPC #
713740796972
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10.75 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-Tex
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nitrile
ANSI/ISEA Cut Grams
2770
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
Less Than 149
Standards
ANSI 105, EN388
Stitching Material
Kevlar(R)/Stainless Steel
Puncture Resistant
No
Glove Hand Style
Left and Right
Application
Sheet Metal, Glass, Construction
ANSI/ISEA Puncture Level
0
Finger Material
Kevlar(R), Stainless Steel
Thumb Style
Straight
Palm Material
Foam Nitrile
Glove Cut
Gunn
Silicone-Free
No
Latex-Free
No
Brand and Series
Showa S-TEX 581
ANSI/ISEA Abrasion Cycles
8000
Insulated
No
Glove Back Material
Kevlar(R), Stainless Steel
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
Double-Dipped
No
Glove Coating Color
Black
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Lining Material
Kevlar(R)
Knit Material Color
Black
Includes Finger Fourchettes
No
Lint-Free
No
Hem Style
Finished
EN 388 Rating
4X42E
Reversible
No
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.