Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # 257

  • Zoro # G3794334


product price: $13.59
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257
Zoro #
G3794334
UPC #
038054996871
Country of Origin
Guatemala

Dimensions

Glove Size
M
Glove Length
11.5 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
257
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 4000
Glove Construction
Seamless Knit
Finger Material
Kevlar(R)/Stainless Steel
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
Greater Than 10
Application
Metalworking, HVAC, Glass, Assembly
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Puncture Resistant
Yes
Glove Cut
Gunn
Palm Material
Nitrile
Standards
ANSI 105, EN388
Thumb Style
Wing
Stitching Material
Kevlar(R)/Stainless Steel
ANSI/ISEA Puncture Level
1
Brand and Series
Showa 257
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Kevlar(R),Stainless Steel
Insulated
No
Silicone-Free
No
Touchscreen Compatible
Yes
Knit Material Color
Green
EN 388 Rating
4X42F
Minimum Temperature
Not Rated
Hem Style
Finished
Glove Features
Touchscreen Compatible
Palm Type
Coated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Lint-Free
No
Glove Lining Material
Aramid
Double-Dipped
No
Reversible
No
Glove Coating Color
Black
Sold As
Pair
Finger Coverage
Full Finger
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.