Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # 257

  • Zoro # G3794289


product price: $13.59
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257
Zoro #
G3794289
UPC #
038054996895
Country of Origin
Guatemala

Dimensions

Glove Size
XL
Glove Length
12 in
Thickness
13 gauge
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
257
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 4000
Glove Construction
Seamless Knit
Finger Material
Kevlar(R)/Stainless Steel
ANSI/ISEA Puncture Level
1
Glove Cut
Gunn
Thumb Style
Wing
Suggested Use Environment
Dry, Light Oil and Oily
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
Nitrile
Stitching Material
Kevlar(R)/Stainless Steel
Application
Metalworking, HVAC, Glass, Assembly
ANSI/ISEA Puncture Force
Greater Than 10
Brand and Series
Showa 257
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Insulated
No
Glove Back Material
Kevlar(R),Stainless Steel
Palm Type
Coated
Latex-Free
No
EN 388 Rating
4X42F
Glove Coating Color
Black
Knit Material Color
Green
Glove Lining Material
Aramid
Reversible
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Sold As
Pair
Lint-Free
No
Touchscreen Compatible
Yes
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Finger Coverage
Full Finger
Silicone-Free
No
Glove Features
Touchscreen Compatible

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.