Cut Resistant Coated Gloves, Cut Level A7 , Nitrile , Smooth , L 1 PR

  • Mfr # 257-V
  • Zoro # G4445413
product price: 
$
11.79
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
257-V
Zoro #
G4445413
UPC #
713740996884
Country of Origin
Guatemala

Dimensions

Glove Size
L
Glove Length
11-1/2"
Size- Numeric
9
Size- Alpha
L

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black/Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
Greater Than 4000
Abrasion Resistant
Yes
Stitching Material
Kevlar(R)/Stainless Steel
ANSI/ISEA Puncture Force
Greater Than 10
Standards
ANSI 105, EN388
Palm Material
Nitrile
Suggested Use Environment
Dry, Light Oil and Oily
Finger Material
Kevlar(R)/Stainless Steel
Thumb Style
Wing
Finger Style
Full Finger
Application
Metalworking, HVAC, Glass, Assembly
ANSI/ISEA Puncture Level
1
Puncture Resistant
Yes
Glove Lining Material - Cut Resistant
Kevlar(R), Stainless Steel
Glove Hand Style
Left and Right
Glove Cut
Gunn
Coating Material
Nitrile
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Hand Style
Left and Right
Palm Coating Material
Nitrile
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A7, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.