Cut Resistant Coated Gloves, Cut Level A8 , Dipped , Latex , Smooth , M 1 PR

  • Mfr # S-TEX303M-08

  • Zoro # G3589381


product price:  $21.55
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX303M-08
Zoro #
G3589381
UPC #
038054972882
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX 303
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 3500
Glove Construction
Seamless Knit
Palm Material
Natural Rubber Latex
Finger Material
Natural Rubber Latex
Puncture Resistant
Yes
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Cut Resistant
Yes
Thumb Style
Straight
ANSI/ISEA Puncture Force
Greater Than 100
Standards
ANSI/ISEA
Glove Cut
Clute
Abrasion Resistant
Yes
Brand and Series
Showa S-TEX 303
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Lint-Free
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
Double-Dipped
No
Hem Style
Finished
Sold As
Pair
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Reversible
No
Includes Finger Fourchettes
No
EN 388 Rating
3X44F
Palm Type
Coated

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.