Cut Resistant Coated Gloves, Cut Level A8 , Dipped , Latex , Smooth , S 1 PR

  • Mfr # S-TEX303S-07

  • Zoro # G3589372


product price: $21.55
/pr

Key Features

ANSI/ISEA Cut Level
A8
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX303S-07
Zoro #
G3589372
UPC #
038054972875
Country of Origin
Malaysia

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A8
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX 303
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 3500
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Greater Than 100
Finger Material
Natural Rubber Latex
Palm Material
Natural Rubber Latex
ANSI/ISEA Puncture Level
4
Cut Resistant
Yes
Glove Cut
Clute
Suggested Use Environment
Dry
Standards
ANSI/ISEA
Abrasion Resistant
Yes
Thumb Style
Straight
Puncture Resistant
Yes
Latex-Free
No
Silicone-Free
No
Brand and Series
Showa S-TEX 303
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Insulated
No
Finger Coverage
Full Finger
Palm Type
Coated
Double-Dipped
No
Glove Coating Color
Black
Hem Style
Finished
Reversible
No
Lint-Free
No
EN 388 Rating
3X44F
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Sold As
Pair

Description

Coated Gloves, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.