Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A2 , Polyurethane , Rough , XL 1 PR

  • Mfr # 541XL-V

  • Zoro # G7811090


product price: $7.99
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541XL-V
Zoro #
G7811090
UPC #
038054000509
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Size - Numeric
9

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
Not Rated
Series
Atlas 541
Cuff Style
Knit
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500 g
Glove Construction
Seamless Knit
Glove Cut
Clute
Standards
CE Cat. II, EN 388:2016 4342B, ANSI / ISEA 105-2016
Glove Lining Material
HPPE
ANSI/ISEA Cut Load
500 g
Brand and Series
Showa Atlas 541
Insulated
No
Cut-Resistance Coverage
Palm Side
Glove Liner Material
HPPE
Glove Hand Style
Left and Right
Glove Coating Color
Gray
ANSI/ISEA Puncture Force
60 kN
ANSI/ISEA Puncture Level
3
Anti-Static
No
EN 388 Rating
4342
Palm Material
Polyurethane
EN 388 Impact Rated
No
Knit Material Color
Gray
Silicone-Free
No

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4342, Standards CE Cat. II, EN 388:2016 4342B, ANSI / ISEA 105-2016, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Safety Cuff, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.