Zoro Homepage

Cut Resistant Glove, Cut Level A4 , Microporous Nitrile , Rough , M 1 PR

  • Mfr # XC810M-07

  • Zoro # G209440062


product price: $10.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC810M-07
Zoro #
G209440062
UPC #
713740915779
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
XC
Cuff Style
Cinch
Glove Materials
HPPE
Glove Construction
Seamless Knit
Glove Lining Material
HPPE
Fabric Weight
18 g
Sold As
Pair
Standards
ANSI/ISEA
Finger Coverage
Full Finger
Pairs per Package
72
Touchscreen Compatible
Yes
Glove Features
Breathable, Cut Protection, Dexterity
Glove Hand Style
Left and Right
Knit Material Color
Gray
Latex-Free
Yes
Hand Protection Style
Glove
Insulated
No
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
Yes
ANSI/ISEA Needlestick Level - Palm
2
Glove Coating Color
Black
Cuff Color
Gray
EN 388 Rating
4X42D
Hem Style
Finished
Reversible
No
Includes Finger Fourchettes
No
Lint-Free
No
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.