Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Glove, Cut Level A4 , Polyurethane , Smooth , L 1 PR

  • Mfr # XC510L-08

  • Zoro # G109440032


product price: $9.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XC510L-08
Zoro #
G109440032
UPC #
713740915687
Country of Origin
Malaysia

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
XC
Cuff Style
Cinch
Glove Materials
HPPE
Glove Construction
Seamless Knit
Fabric Weight
18 g
Sold As
Pair
Glove Lining Material
HPPE
Standards
ANSI/ISEA
Palm Type
Coated
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Knit Material Color
Gray
Pairs per Package
72
Finger Coverage
Full Finger
Glove Features
Breathable, Cut Protection, Dexterity
Insulated
No
Reversible
No
Cuff Color
Gray
Lint-Free
No
Touchscreen Compatible
No
EN 388 Rating
4X42D
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
2
Hem Style
Finished
Latex-Free
No
Glove Coating Color
Gray
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Glove Styles
Seamless Knit

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.