Zoro Homepage

Cut-Resistant Glove, Cut Level A5 , Uncoated , Uncoated , Smooth , 10

  • Mfr # 8110-10

  • Zoro # G3255966


product price: $12.15
/ea

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8110-10
Zoro #
G3255966
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Size
10
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Blue,White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
8110
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Fiberglass, HPPE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Glove Hand Style
Ambidextrous
Standards
ANSI/ISEA 105-2005, TAA Compliant
Silicone-Free
No
Brand and Series
Showa 8110
Latex-Free
No
Insulated
No
Double-Dipped
No
EN 388 Rating
2X43E
Finger Coverage
Full Finger
Glove Lining Material
HPPE
Includes Finger Fourchettes
No
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Sold As
Individual
Minimum Temperature
Not Rated
Knit Material Color
Blue
Reversible
No
Lint-Free
No
Hand Protection Style
Glove
Hem Style
Finished

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43E, Standards ANSI/ISEA 105-2005, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.